Spesifikasi
| UNSPSC | 47121702 |
|---|---|
| Color | Red |
| For use with | Mfr. No. HS10320 |
| Height (inch) | 8 1/2 |
| Length (inch) | 5 |
| Material | Carbon Steel; HDPE |
| Width (inch) | 3 5/8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Bag holders for biohazard bags are dishwasher safe and autoclavable to make sure they are clean and sterilized. Bag holders are placed on lab counters or near testing equipment and accept nonsharp biohazard waste including pipettes, centrifuge tubes, and wipes.
Feature
Biohazard Bag Holder Width 3 5/8 in Height 8 1/2 in Length 5 in Material Carbon Steel HDPE Color Red For Use With Mfr No HS10320Ulasan Produk
Tidak ada ulasan




















































































































































