Vikan Deck & Wall Brush (Sikat Dek)

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC47131605
Bristle FirmnessStiff
Bristle Length (inch)1 5/8
Bristle MaterialPolyethylene
Brush Length (inch)9 1/4
Color Coding SystemYes
Connection Thread TypeEuropean
FDA CompliantYes
Handle Connection TypeThreaded
Head Width (inch)1 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Waterfed deck brushes connect directly to a water hose to wash decks, floors, and other surfaces. These deck brushes allow a steady stream of water to flow through the tough bristles for extra cleaning power during scrubbing and rinsing.
Feature
K8358 Scrub Brush Head Tool Type Scrub Brush Head Bristle Material Polyester Brush Length 9 1/4 in Bristle Firmness Soft Bristle Color Yellow Chemical Resistant Yes Temperature Resistant Yes FDA Compliant Yes Acid Resistant Yes Color Coding System Yes Bristle Length 1 1/2 in Connection Thread Type European Handle Connection Type Threaded

Ulasan Produk

Tidak ada ulasan