Unger Deck & Wall Brush (Sikat Dek)

Sebelum PPN:
Rp589.900 - Rp699.900
Spesifikasi
UNSPSC47131609
Acid ResistantNo
Bristle ColorGray
Bristle FirmnessStiff
Bristle Length (inch)1 1/4
Bristle MaterialPolyethylene
Chemical ResistantNo
Color Coding SystemYes
Connection Thread TypeStandard
FDA CompliantNo
Handle Connection TypeThreaded
Temperature ResistantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deck brush heads remove stubborn, sticky particles, and other debris from decks, floors, and tiles. The angled bristles clean around equipment and against walls to reach crevices and tight spots. Deck scrub brushes work with water and other liquid cleaning agents to keep surfaces clean.
Feature
Swivel Head Brush Tool Type Swivel Head Brush Bristle Material Polyethylene Brush Length 8 in Bristle Firmness Stiff Bristle Color Gray Chemical Resistant No Temperature Resistant No FDA Compliant No Acid Resistant No Color Coding System Yes Bristle Length 1 1/4 in Connection Thread Type Standard Handle Connection Type Threaded

Ulasan Produk

Tidak ada ulasan