MICHIGAN BRUSH Deck & Wall Brush (Sikat Dek)

Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC47131605
Bristle ColorGreen
Bristle Length (inch)2 3/8
Bristle MaterialSynthetic
Brush Length (inch)10
Brush TypeScrub Brush
Chemical ResistantYes
Color Coding SystemNo
FDA CompliantNo
Handle Length (inch)7 5/8
Handle MaterialPlastic
Head Width (inch)6
Overall Length (inch)10
Temperature ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall brushes, sometimes called high-low brushes, simultaneously clean in two directions. Their angled shape cleans the area where the wall meets the floor and under machines and equipment. Durable bristles are gentle enough to be used on equipment. Wall brushes are well suited for moist environments found in foodservice and processing facilities.
Feature
Scrub Brush Bristle Material Synthetic Handle Material Plastic Brush Length 10 in Handle Length 7 5/8 in Head Width 6 in Bristle Color Green Overall Length 10 in Chemical Resistant Yes Bristle Length 2 3/8 in Brush Type Scrub Brush Features Dual Surface Scrubber Temperature Resistant Yes FDA Compliant No Color Coding System No

Ulasan Produk

Tidak ada ulasan