ABILITY ONE Dispenser Pengharum Ruangan

Sebelum PPN:
Rp2.099.900
Spesifikasi
UNSPSC47131706
Air Freshener FormLiquid
Basic Power SourceBattery
Battery SizeAA
ColorWhite
Coverage Area (ft³)6000
Depth (inch)3 1/2
Dispenser IncludesDispenser Only
Dispenser MountingWall
Dispenser TypeMetered
Dispensing MethodSpray
Height (inch)8 1/2
Refill Life (sprays)3000
Refill TypeAerosol Spray
ScentUnscented
Scent Release Setting (minute)15; 30; 7.5
Width (inch)3 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metered air freshener dispensers release odor-neutralizing scents into the air at preset intervals. Dispensers operate by releasing a quick burst of fragrance at planned intervals so the scent isn’t overwhelming. These dispensers use compatible air freshener refills in high-traffic environments such as public or workplace restrooms and locker rooms.
Feature
Air Freshener Dispenser Metered White Cleaner Chemical Product Grouping Air Freshener Dispenser 3000 Ultra Dispenser Mounting Wall Refill Type Aerosol Spray Coverage 6 000 cu ft Scent Release Settings 15 min 30 min 7.5 min Dispensing Method Spray Dispenser Includes Dispenser Only Fragrance Unscented Refill Life 3000 sprays Battery Battery Size AA Height 8 1/2 in Width 3 1/2 in

Ulasan Produk

Tidak ada ulasan