Tokyo Glass Kikai (TGK) Continuous Dispenser Peggy

Sebelum PPN:
Rp7.199.900
Spesifikasi
Capacity Max/Min (ml)13/1
Dispensing Volume Min-Max (ml)0.5-5
Product Code5276448

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
No batteries or charging required. Suction all at once, continuous dispensing for each required amount. Suction amount setting dial. Suction up to 13 mL can be set at 1 mL intervals. Dispensing amount setting dial. Dispensing up to 5 mL can be set at 0.5 mL intervals. Variable nozzle angle. It can be adjusted in 5 steps in 10 ° increments to make it easy to use. Easy maintenance. Nozzle tip (nozzle cover / joint packing) can be auto-grabbed. The water stop filter can be replaced.
Description
English

Ulasan Produk

Tidak ada ulasan