Tokyo Glass Kikai (TGK) Bottle Top Dispenser

Sebelum PPN:
Rp14.999.900 - Rp28.999.900
Spesifikasi
Material(Liquid Junction) Borosilicate glass, Al2O3-ceramic, FEP, ETFE, PFA, PTFE, Platinum iridium (Cap) PP
Temperature Range (°C)+15 to +40
Accuracy0.005
Viscosity (mm²/s)Max. 500
Autoclave availabilityPossible
Coefficient of Variation (%)0.1
Product Code5276413

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
By adopting the improved waveform rail, it is now possible to set the capacity faster with the capacity setting button (Volume selector). A safety ball is attached to the discharge valve. If the drain tube is not connected, the ball will close and will not dispense. Dispenser mounting ports for all sizes have been unified to GL45.
Description
English

Ulasan Produk

Tidak ada ulasan