Insize Cable For 1155-5-Pob

Sebelum PPN:
Rp339.900
Spesifikasi
Accuracy (µm)1.5
ApplicationIndustrial
Power Supply (A)1
Power Supply (V)5
Range (mm)0 to 50
Resolution (µm)0.5
Resolution (inch)0.00002
Type of ProductData Output Cable (Including Foot Switch)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Insize Data Output Cable (Including Foot Switch) 0~50 mm 1.5µm, 1155-5-FOS, including a foot switch, is an essential accessory in various fields, such as medical imaging, laboratory testing, and industrial applications, where data collection and remote control are crucial. This specialized cable allows for the transmission of data or commands from one device to another, often in conjunction with a foot-operated switch. Here's a brief explanation of its functionality and applications. The data output cable is designed to connect a primary device, such as a medical imaging machine, testing equipment, or industrial machinery, to a secondary device, such as a computer or data storage unit. This connection facilitates the transfer of data, measurements, or control signals. The cable typically features specific connectors or adapters tailored to the devices it links, ensuring compatibility. The foot switch, often included with the cable, serves as a hands-free control mechanism. Users can operate the foot switch to trigger actions like data capture, image acquisition, or remote device control without using their hands. This is particularly useful in scenarios where sterile conditions, precise timing, or multitasking is required. Applications of data output cables with foot switches are diverse and include: Medical Imaging: In radiology or ultrasound, the foot switch enables hands-free image capture, reducing contamination risks and improving workflow efficiency. Laboratory Testing: Researchers and clinicians use these cables to trigger measurement devices, collect data, or initiate experiments without manual intervention. Industrial Automation: In manufacturing and production settings, foot switches linked via data cables enable operators to control machinery or record production data seamlessly. The combination of a data output cable and foot switch simplifies data transfer, enhances operator convenience, and contributes to the overall efficiency and reliability of data-dependent processes.

Ulasan Produk

Tidak ada ulasan