NSK Deep Groove Ball Bearing 6900 Series (Laher)

Sebelum PPN:
Rp109.900
Spesifikasi
Width B (mm)7
Outer Diameter d (mm)30
Inner Diameter D (mm)17
Dimensions r (mm)0.3 (min)
Installation Dimensions (mm)19.5; 28 (maximum Da)
Mounting Dimensions (mm)19 (minimum da)
Allowable Grease Lubrication Rotation Speed (rpm)24000
Allowable Oil Lubrication Rotation Speed (rpm)28000
Basic Load Rating Cor(N)2550
Basic Load Rating Cr(N)4600
Bearing Number6900
Installation Dimensions (maximum RA) (mm)0.3
Load DirectionRadial
Material (main body)High carbon chrome bearing steel
Number of Raceway TrainSingle Row
Outer Ring TypeFlat
Raceway Ring ShapeDeep groove ball bearings
Rolling Element MaterialHigh carbon chrome bearing steel
Shield ShapeOne side shield type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Sample image (Please check the specifications of each product number for details)

Ulasan Produk

Tidak ada ulasan