WERNER Acces Platform 12 Ladderweld

Sebelum PPN:
Rp57.999.900
Spesifikasi
Type12 Step Access Platform
MaterialAluminium
StyleAccess Platform Ladders
Approx. Height (m)3.31
Approx. Weight (kg)69
Ladder Width(m)3.31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Bailey FS13598 Ladder Access Platforms are designed for safe, easy and efficient use in warehousing, transport, vehicle maintenance, mining, aviation and heavy industry workplaces. The Access Platforms are supplied as a flatpacked, off the shelf height access solution. A convenient detachable stock picking shelf is included as standard.
Feature
Access platform features super strong fully welded design fabricated from heavy duty aluminium
The Access Platform provides and OH&S Compliant working at heights solution
Work from three sides on the large, stable work platform
100mm deep treads improve safety and comfort when climbing
Steel bracing under bottom step and side bracing provides protection from impact damage
Large 125mm wheels for portability and easy glide action
Manually operated braking system with high-vis powder coated activation arm helps minimize unauthorised access
Supplied as a flat pack for optimal transporting
Standard size fasteners improve assembly time
Shelf included
Made to Australian Standards AS1892

Ulasan Produk

Tidak ada ulasan