Spesifikasi
| AS ONE Part Number | 1-4962-01 |
|---|---|
| Category | DL3 |
| Exhaust Resistance (Pa) | 80 Pa or less (average 39 Pa) |
| Head Strap | overhead |
| Intake Resistance (Pa) | 150 Pa or less (average 83 Pa) |
| Limit Time (hour) | 23 hours |
| Maximum Duration Time (hour) | 23 |
| Pass National Official Approval | No. 286 |
| Shape | Cup type |
| Size | Regular |
| Specified protection factor | 10 |
| String Type | Mask type |
| TRUSCO Number | 324-6671 |
| Type | Disposable |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It boasts a particle collection efficiency of 99.99% (average measured value) even in an environment where oil mist is present. A dust mask that has passed the US NIOSH class P1.
Ulasan Produk
Tidak ada ulasan




















































































































































