Spesifikasi
| Activated Carbon | enter |
|---|---|
| Category | DS2 |
| Exhaust Resistance (Pa) | 50 Pa or less (average 29 Pa) |
| Head Strap | overhead |
| Intake Resistance (Pa) | 70 Pa or less (average 47 Pa) |
| Limit Time (hour) | 11 hours |
| Maximum Duration Time (hour) | 9 |
| Pass National Official Approval | No. 307 |
| Shape | Cup type |
| Size | Regular |
| Specified protection factor | 10 |
| String Type | Mask type |
| Type | Disposable |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































