COLORADO CARPET PP Structured PVC Tile (Karpet)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Size per Tile (cm)50x50
Coverage Area (m²)5
FibreCamifin PP
ConstructionGraphic Loop Pile
Machine Gauge (inch)1/10
Antistatic PropertyPermanently Antistatic
InstallationSurface Tackifier
Pile Height (mm)4-5
Pile Weight (g/m²)600
Primary BackingNon Woven Lutrador
Secondary BackingPVC + Fibre Glass
Total Height (mm)7-8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
From the initial concept to its final expression, Colorado has been designed to be the perfect complements to one another. With a large selection of stripes patterns and colors, creating a cohesive album with unique floorscapes has never been simpler. Compose your masterpiece.

Each carton contains 4 styles. A+B+C+D using the same color combinations. 1 Carton = 20pcs in 4 Styles (Each Style = 5pcs)

Ulasan Produk

Tidak ada ulasan