EARTH CARPET Color Point Carpet Tile High Definition (Karpet)

Sebelum PPN:
Rp639.900 - Rp3.199.900
Spesifikasi
Size per Tile (cm)50x50
FibreCamifin PP
ConstructionHigh Definition Color Point
Machine Gauge (inch)1/10
Antistatic PropertyPermanently Antistatic
InstallationSurface Tackifier
Pile Height (mm)5-6
Pile Weight (g/m²)850
Primary BackingNon Woven Lutrador
Secondary BackingPVC + Fibre Glass
Total Height (mm)9-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Earth collection is inspired from the texture and colors of the earth-river, flower, forest, fire and soil.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan