SAFETY JOGGER Sepatu Safety Antistatik (Sepatu Proyek)

Sebelum PPN:
Rp689.900
Spesifikasi
UpperExpanded EVA
FootbedSJ Foam Footbed
OutsoleEVA
CategoryPB/ESD, A, SRC, E
NormsASTM F2413:2018, EN ISO 20346:2014
Toe CapComposite

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The lightest safety shoe on the market
Feature
- Chemically & UV sterilizeable
This shoe is chemically and UV sterilizeable.

- Washable 30°C
These shoes can be washed in a washing machine at 30°C.

- Composite toecap
Metalfree and lightweight, no thermal or electrical conductivity.

- Electrostatic Discharge (ESD)
ESD provides the controlled discharge of electrostatic energy that can damage electronic components and avoids risks of ignition resulting from electrostatic charges. Volume resistance between 100 KiloOhm and 100 MegaOhm.

- Hygienic waterproof solution
This shoe is made with materials that are waterproof, antibacterial and extremely light & flexible. This makes it a safe, hygienic and comfortable solution for applications in wet environments, such as cleaning or escorting patients into the shower.
Use
- Industries: Catering, Chemical, Construction, Medical - Environments: Dry environment, Wet environment

Ulasan Produk

Tidak ada ulasan