Rosenbauer SAFE GRIP Gloves 3 with Cuff
#Grup produk P109117610
Spesifikasi
| Length (mm) | 320 |
|---|---|
| Size | 8 |
| Color | Dark Blue |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Certified as to EN 469:2020 (highest performance level X2, Y2 und Z2) and EN 1149-5:2018, IEC 61482-2:2018 APC2 and EN 343:2019 (Level 4 3 R).
This garment is only one part of a combined protective clothing acc. to EN 469.
Material:
-Outer fabric PROTECTIVE JACKET FIRE FLEX (141474) : the outer shell is made of X55 with PBI: 59% Aramid, 40% PBI, 1 % Antistatic (prevents electrostatic charges) colour gold/brown, 205 gr/m²
-Outer fabric PROTECTIVE TROUSERS FIRE FLEX (141437) : the outer shell is made of X55 with PBI: 59% Aramid, 40% PBI, 1 % Antistatic (prevents electrostatic charges) colour gold, 205 gr/m²
-Moisture Protection: 3D PTFE-DUO membrane onto Melaminresinfiber/Aramide non-woven carrier 125 g/m²
-Safety Thermal Lining: Melaminresinfiber/Aramide nonwoven material with quilted cover layer of mixed aramid/ viskose fabric 180 g/m²
This garment is only one part of a combined protective clothing acc. to EN 469.
Material:
-Outer fabric PROTECTIVE JACKET FIRE FLEX (141474) : the outer shell is made of X55 with PBI: 59% Aramid, 40% PBI, 1 % Antistatic (prevents electrostatic charges) colour gold/brown, 205 gr/m²
-Outer fabric PROTECTIVE TROUSERS FIRE FLEX (141437) : the outer shell is made of X55 with PBI: 59% Aramid, 40% PBI, 1 % Antistatic (prevents electrostatic charges) colour gold, 205 gr/m²
-Moisture Protection: 3D PTFE-DUO membrane onto Melaminresinfiber/Aramide non-woven carrier 125 g/m²
-Safety Thermal Lining: Melaminresinfiber/Aramide nonwoven material with quilted cover layer of mixed aramid/ viskose fabric 180 g/m²
Feature
-Backhand and cuff made of fireproof NOMEX® III-KEVLAR® fleece as heat and cut protection
-Palm made from a NOMEX® / KEVLAR® fabric with a non-slip silicone carbon coating
-Waterproof and breathable GORE-TEX® X-TRAFIT membrane
-Elastic narrowing on the wrist
-Comfortable movement folds on the finger joints
-Width-adjustable Velcro strap on the cuff
-Protectors on the ankles made of Polyurethane
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Panas%2C%20Api/Rosenbauer%20SAFE%20GRIP%20Gloves%203%20with%20Cuff/gyP109117610-1.jpg)
