Rosenbauer FIRE FLEX Protective Clothing

Sebelum PPN:
Rp83.999.900
Spesifikasi
ContentProtective Jacket Fire Flex (141474) & Protective Trousers Fire Flex (141437)
SizeC (body size 172-180 cm)
ColorGold/Brown

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FIRE FIGHTING HELMET HEROS Titan HIGH VISIBILITY
RED RAL 2005 WITH FACE SHIELD AND NECK PROTECTOR

The new generation of HEROS fire fighting helmets combines maximum protection with ease and perfect fit. The HEROS Titan at approx. 1,3 kg offers maximum comfort and withstands high mechanical loads and temperatures of more than 300° C without problem. Fulfills all important standards and certifications for firefighting helmets:
-Type B/3b full protection helmet for structural firefighting.
-EN 443:2008, EN 16471:2014, EN 16473:2014
-ISO 16073:2011
-Electrical isolation, resistant to chemicals (as a.m. standards)

Ulasan Produk

Tidak ada ulasan