Rosenbauer HEROS Titan Firefighting Helmets
#Grup produk P109117577
Spesifikasi
| Color | Red |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Peringatan
Semua helm dengan tali dagu atau inner dikirimkan dalam kondisi belum terpasang.Warning
All helmets with chin straps or inner linings are shipped in an uninstalled condition.Feature
Innovative ideas combined in the HEROS Titan-New helmet shell, minimal weight: Innovative, sporty bionic design, ergonomically shaped, made of high-perfomance polyamide, providing maximum safety and comfort
-Optimized center of gravity: Perfect balance on the head, individually adjustable
-Improved rotary knob: Individual size adjustment item outside even with gloves on
-Integrated edge protection: Protects the helmet at the edges from bumps and scuffs
-Optimized damping insert: Improved protection concept and even more robust against penetration
-Visors - optical class 1: Visibility-supporting visor of optical class 1 for better visibility and optimized wearing comfort (eye protector optional)
-One helmet shell for all sizes: Wide size selection from 49 to 67
-High user- and service friendliness: All settings can be adjusted without removing the interior fittings, no spezial tools required for disassembly of main components, the complete helmet is washable (using a washbag)
-Perfect fit: In just 5 steps, wearing height, headbandsize, position of the chin strap and wearing comfort can be adjusted easily and the helmet can be optimally aligned to the body's center of gravity
Scope of delivery:
-HEROS Titan with integrated edge protection
-Neck protection (standard)
-Chin strap
-Face shield: visor of optical class 1
-User information
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Rosenbauer%20HEROS%20Titan%20Firefighting%20Helmets/g1P109117577-1.jpg)
