Easymax Alat Cek Gula Darah
#Grup produk P109101345
Spesifikasi
| Size (mm) | 97x50x1 |
|---|---|
| Blood Specimen | Capillary Whole Blood/Venous Whole Blood |
| Sample Volume (µl) | 0.6 |
| HCT Range | 20-60% |
| Alternate Site Testing (AST) | Fingertip, Palm, Forearm |
| Battery Life | Over 2000 Tests |
| Measuring Range (mg/dL) | 20-630 (1.1-35.0 mmol/L) |
| Memory Capacity | 480 Test Results |
| Power Supply | 2 Alkaline 1.5V (AAA) |
| Testing Time (s) | 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Target Audience - Nurses- Point-Of-Care Use
- Strip Ejector
- Backlit Display
- ISO 15197:2013 / EN ISO 15197:2015
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/Easymax%20Alat%20Cek%20Gula%20Darah/9lP109101345-1.jpg)
