Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | AC200 |
|---|---|
| Coil | (-) Standard |
| Lamp/Surge Voltage Protection Circuit | With lamp / surge voltage protection circuit |
| Manual | (-) Non-lock push type |
| Method | Non-lock push type |
| Number of Ports | 5 |
| Pilot System | (-) Internal pilot |
| Pipe Connection Diameter | Rc 3/8 |
| Switching Method | 3-position exhaust center |
| Type Of Thread | (-) Rc |
| Type of Lead Wire Extraction | Grommet lead wire |
| Type of Switching | (4) 3-position exhaust center |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































