Kondisi Barang:
Authorized Partner
Spesifikasi
| Coil Voltage (V) | (5) DC24 |
|---|---|
| Connector Diameter | (02) 1/4 |
| Function | (Y) Low wattage type (0.4W) |
| Lamp/Surge Voltage Protection Circuit | (-) can be |
| Manual | (-) Non-lock push type (tool type required) |
| Number of Ports | 5 |
| Sealing Type | (1) Elastic body seal |
| Suitable fluid | Air / inert gas |
| Type Of Thread | (-) Rc |
| Type of Piping | (-) Horizontal piping |
| Type of Switching | (1) 2-position single |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































