Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Type | (5) Plug lead sub-plate |
|---|---|
| Coil Voltage (V) | (2) AC200 (50/60Hz) |
| Function | (-) Standard type (0.95W) |
| Lamp/Surge Voltage Protection Circuit | (-) can be |
| Manual | (-) Non-lock push (tool type required) |
| Number of Ports | 5 |
| Pipe Connection Diameter | (03) 3/8 |
| Protection Class | (-) Dustproof |
| Sealing Type | (0) Metal seal |
| Suitable fluid | Air / inert gas |
| Type Of Thread | (-) Rc |
| Type of Lead Wire Extraction | (G) Lead wire length 0.6m |
| Type of Piping | (-) Horizontal piping |
| Type of Switching | (2) 2-position double |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































