Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (0) Plugin type |
|---|---|
| Coil Voltage (V) | (1) AC100 (50/60Hz) |
| Function | (R) Standard type (0.95W) + external pilot |
| Lamp/Surge Voltage Protection Circuit | (E) No lamp, with surge voltage protection circuit |
| Manual | (-) Non-lock push (tool type required) |
| Number of Ports | 5 |
| Protection Class | (W) Dustproof / jetproof type (IP65 compliant) |
| Sealing Type | (0) Metal seal |
| Suitable fluid | Air / inert gas |
| Type of Switching | (1) 2-position single |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































