Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Type | (0) Standard |
|---|---|
| Coil Rated Voltage (V) | AC100 (50/60Hz) |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Manual Operation Type | (B) Lock type (tool type required) |
| Number of Ports | 5 |
| Pilot System | (-) Internal pilot |
| Pipe Connection Diameter | Rc3/4 |
| Suitable fluid | Air |
| Symbol | (1) 2-position single |
| Type Of Thread | Rc |
| Type of Lead Wire Extraction | (D) DIN type terminal |
| Type of Piping | (-) Horizontal piping |
| Type of Switching | 2 position single |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































