Kondisi Barang:
Authorized Partner
Spesifikasi
| CE-Compatible Product | (Q) CE compatible |
|---|---|
| Coil Rated Voltage (V) | AC100 (50/60Hz) |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Manual | (-) Non-lock push type (flash type) |
| Number of Ports | 5 |
| Pilot System | (-) Internal pilot |
| Pipe Connection Diameter | Rc3/8 |
| Suitable fluid | Air |
| Symbol | (2) 2-position double |
| Type Of Thread | Rc |
| Type of Lead Wire Extraction | (D) DIN type terminal |
| Type of Switching | 2 position double |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































