Kondisi Barang:
Authorized Partner
Spesifikasi
| Coil Rated Voltage (V) | AC200 (50/60Hz) |
|---|---|
| Connector Diameter | (02) 1/4 non-plug-in standard type |
| Number of Ports | 5 |
| Suitable fluid | Air |
| Type of Switching | 3-position closed center |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































