SMC 5-port Solenoid Valve VFR5310 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.199.900
Spesifikasi
Body Option(0) Standard
Coil Rated Voltage (V)(2) AC200 (50/60Hz)
Manual Operation Type(C) Lock type C type (lever type)
Number of Ports5
Pilot System(-) Internal pilot
Pipe Connection Diameter(-) No sub-plate
Suitable fluidAir
Symbol(3) 3-position closed center
Type of Lead Wire Extraction(E) Grommet terminal
Type of Switching3-position closed center

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan