SMC 5-port Solenoid Valve VFR3110 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.599.900
Spesifikasi
Body Option(0) Standard
Coil Rated Voltage (V)(2) AC200 (50/60Hz)
Lamp/Surge Voltage Protection Circuit(Z) With lamp / surge voltage protection circuit
Manual Operation Type(-) Non-lock push type
Number of Ports5
Pilot System(-) Internal pilot
Pipe Connection Diameter(02) 1/4
Suitable fluidAir
Symbol(1) 2-position single
Type Of Thread(-) Rc
Type of Lead Wire Extraction(D) DIN type terminal
Type of Piping(B) Back piping
Type of Switching2 position single

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan