Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Option | (0) Standard |
|---|---|
| Coil Rated Voltage (V) | (1) AC100 (50/60Hz) |
| Manual Operation Type | (-) Non-lock push type |
| Number of Ports | 5 |
| Pilot System | (-) Internal pilot |
| Pipe Connection Diameter | (02) 1/4 |
| Suitable fluid | Air |
| Symbol | (1) 2-position single |
| Type Of Thread | (N) NPT |
| Type of Piping | (-) Horizontal piping |
| Type of Switching | 2 position single |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































