Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | DC24 |
|---|---|
| Number of Ports | 5 |
| Pipe Connection Diameter | Φ4 one-touch fitting |
| Suitable fluid | Air |
| Type of Lead Wire Extraction | M-type plug connector: No connector |
| Type of Switching | 3-position pressure center |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Valve replacement is easy for plug -in by cassette type method.- Although it is low power consumption, the response time is at 10ms at a high speed of 10 ms due to the unique pilot valve structure.
- Low power consumption 0.6W (current value: 25mA DC24V)
-The direction to take the connector can be changed by one -touch operation upward and sideways.
Ulasan Produk
Tidak ada ulasan




















































































































































