Kondisi Barang:
Authorized Partner
Spesifikasi
| Voltage (V) | (5) DC24 |
|---|---|
| Connector Diameter | (C4) One-touch fitting for Φ4 |
| Function | (S) EXH. Port silencer built-in type |
| Number of Ports | 5 |
| Suitable fluid | Air |
| Type of Lead Wire Extraction | (G) Grommet |
| Type of Switching | (3) 3-position closed center |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































