Kondisi Barang:
Authorized Partner
Spesifikasi
| Ambient and Flowing Fluid Temperature (°C) | -10 to 50 (no freezing) |
|---|---|
| Rated Voltage (V) | DC6 |
| Bracket | With side bracket |
| Flow Rate Characteristics C (dm³)/(s.bar)) {4/2 → 5/3 (A/B → EA/EB)} | 2 |
| Internal Pilot Valve Operating Pressure Range (MPa) | 0.15 - 0.7 |
| Lamp/Surge Voltage Protection Circuit | With surge voltage protection circuit (non-polar type) |
| Lubrication | Unnecessary |
| Manual Operation Type | Push turn lock type hand operation type |
| Number of Ports | 5 |
| Pipe Connection Diameter | Φ6 one-touch pipe fitting |
| Suitable fluid | Air |
| Switching Method | 2 position single |
| Type Of Thread | Rc |
| Type of Lead Wire Extraction | L-shaped plug connector (without connector) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Valve size can be reduced by increasing the flow rate.Contribute to energy saving and space saving.
- Power consumption: 0.1W (with power saving circuit), 0.35W (standard)
- 200 million times (metal seal), 70 million times (elasticity seal)
- Compatible with plug -in subplate.
- Plug -in metal base (IP40)/plug -in -connector connection base (IP67)
- Manijud type: SS5Y3, SS5Y5, SS5Y7
Ulasan Produk
Tidak ada ulasan




















































































































































