SMC 5-port Solenoid Valve SY5101 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.399.900
Spesifikasi
Rated Voltage (V)(5) 24 DC
Back Pressure Prevention Valve(-) None
Coil(-) Standard
Lamp/Surge Voltage Protection Circuit(U) With lamp surge voltage protection circuit (non-polar)
Manual(-) Non-lock push type
Mounting(K) Puramai pan head machine screw (screw dropout prevention type)
Number of Ports5
Pilot System(-) Internal pilot
Pilot Valve(-) Standard (0.7MPa)
Sealing Type(1) Metal seal
Suitable fluidAir
Type of Switching(1) 2-position single

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Products with "-NA" at the end of the product number are usually changed from "white" to "natural color".

Ulasan Produk

Tidak ada ulasan