SMC 5-port Solenoid Valve SY3431 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.599.900
Spesifikasi
Rated Voltage (V)(5) DC24
Back Pressure Prevention Valve(-) None
Coil(-) Standard
Lamp/Surge Voltage Protection Circuit(U) With lamp surge voltage protection circuit (non-polar)
Manual(-) Non-lock push type
Mounting(-) Puramai pan head machine screw
Number of Ports5
Pilot System(-) Internal pilot
Pilot Valve(-) Standard (0.7MPa)
Pipe Connection Diameter(C6) Φ6 one-touch fitting
Port Pipe Direction(V) Upper piping type
Sealing Type(1) Metal seal
Suitable fluidAir
Type Of Thread(-) Rc
Type of Switching(4) 3-position exhaust center
Valve Pipe Type(3) Upper piping type
Wiring Connection(W4) With M12 connector cable (2000mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Products with "-NA" at the end of the product number are usually changed from "white" to "natural color".

Ulasan Produk

Tidak ada ulasan