Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) 24 DC |
|---|---|
| Back Pressure Prevention Valve | (H) Built-in |
| Coil | (T) With power saving circuit (long-term continuous energization type) |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit (plus common) |
| Manual | (F) Slide type lock type |
| Mounting | (H) Hexagon socket head cap screw (screw drop prevention type) |
| Number of Ports | 5 |
| Pilot System | (-) Internal pilot |
| Pilot Valve | (-) Standard (0.7MPa) |
| Sealing Type | (0) Elastic body seal |
| Suitable fluid | Air |
| Type of Switching | (2) 2-position double |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
* Products with "-NA" at the end of the product number are usually changed from "white" to "natural color".Ulasan Produk
Tidak ada ulasan




















































































































































