SMC 5-port Solenoid Valve SY3200H Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.899.900
Spesifikasi
Rated Voltage (V)(5) 24 DC
Back Pressure Prevention Valve(H) Built-in
Coil(-) Standard
Lamp/Surge Voltage Protection Circuit(Z) With lamp / surge voltage protection circuit (plus common)
Manual(-) Non-lock push type
Mounting(K) Puramai pan head machine screw (screw dropout prevention type)
Number of Ports5
Pilot System(-) Internal pilot
Pilot Valve(-) Standard (0.7MPa)
Sealing Type(0) Elastic body seal
Suitable fluidAir
Type of Switching(2) 2-position double

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Products with "-NA" at the end of the product number are usually changed from "white" to "natural color".

Ulasan Produk

Tidak ada ulasan