Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Back Pressure Prevention Valve | (-) None |
| Coil | (-) Standard |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit (plus common) |
| Manual | (F) Slide type lock type |
| Mounting | (-) Puramai pan head machine screw |
| Number of Ports | 5 |
| Pilot System | (-) Internal pilot |
| Pilot Valve | (-) Standard (0.7MPa) |
| Port Pipe Direction | (-) Horizontal piping type |
| Sealing Type | (0) Elastic body seal |
| Suitable fluid | Air |
| Type Of Thread | (-) Rc |
| Type of Switching | (2) 2-position double |
| Valve Pipe Type | (0) Base piping type |
| Wiring Connection | (W7) With M12 connector cable (5000mm) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
* Products with "-NA" at the end of the product number are usually changed from "white" to "natural color".Ulasan Produk
Tidak ada ulasan




















































































































































