SMC 5-port Solenoid Valve SY3100HT Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.299.900 - Rp1.399.900
Spesifikasi
Rated Voltage (V)(5) 24 DC
Back Pressure Prevention Valve(H) Built-in
Coil(T) With power saving circuit (long-term continuous energization type)
Lamp/Surge Voltage Protection Circuit(Z) With lamp / surge voltage protection circuit (plus common)
Number of Ports5
Pilot System(-) Internal pilot
Pilot Valve(-) Standard (0.7MPa)
Sealing Type(0) Elastic body seal
Suitable fluidAir
Type of Switching(1) 2-position single

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

* Products with "-NA" at the end of the product number are usually changed from "white" to "natural color".

Ulasan Produk

Tidak ada ulasan