Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Cylinder Port Pipe Fitting Diameter | (L6) One-touch fitting for Φ6 |
| Function | (-) Standard type (0.4W) |
| Manifold Block | (-) No manifold block |
| Manual Operation Type | (B) Lock type (tool type required) |
| Number of Ports | 5 |
| Sealing Type | (1) Elastic body seal |
| Suitable fluid | Air |
| Type of Lead Wire Extraction | (LO) Plug connector type |
| Type of Switching | (A) 4-position dual 3-port (NC / NC) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Power -saving power consumption: 0.4W (standard)- Easy to increase or decrease the valve
- Reduction of maintenance man -hours by installation of one screens
- One -touch tube replacement is easy with a clip type
- The direction of removing the connector can be changed with one push
- 4th position dual 3 port valve
- Built -in back pressure prevention valve (optional)
- Manifold model: SS5Q13, SS5Q14, SS5Q23, SS5Q24
Ulasan Produk
Tidak ada ulasan




















































































































































