Kondisi Barang:
Authorized Partner
Spesifikasi
| Voltage (V) | (6) DC12 |
|---|---|
| Connector Diameter | (C4) One-touch fitting for Φ4 |
| Function | (-) EXH. Port One-touch fitting type |
| Number of Ports | 5 |
| Type of Lead Wire Extraction | (M) M-type plug connector with lead wire (with lamp / surge voltage protection circuit) |
| Type of Switching | (A) 4-position dual 3-port (NC + NC) (exhaust center) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































