Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | DC24 |
|---|---|
| Number of Ports | 5 |
| Pipe Connection Diameter | Φ4 one-touch fitting |
| Suitable fluid | Air |
| Type of Switching | 4-position dual 3-port valve: NO / NO |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Easy to replace the valve with a cassette type method.- Maintenance is safe due to a valve with switch.
- Space -saving type with a low back cassette type with a baseless structure.
- Manifold model: SS5Z3
Ulasan Produk
Tidak ada ulasan




















































































































































