Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Size | 1/4 standard |
|---|---|
| Number of Ports | 5 |
| Switching Method | 2 position single |
| Type of Lead Wire Extraction | Grommet |
| Type of Pipe Connection | Sub plate horizontal piping |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Direct -driven solenoid valve.Pressure can be used from 0 MPa.
The main valve structure is a metal seal method.
Manifold model: VVS410, VVS411
Ulasan Produk
Tidak ada ulasan




















































































































































