Kondisi Barang:
Authorized Partner
Spesifikasi
| Coil Rated Voltage (V) | AC100 (50/60Hz) |
|---|---|
| Number of Ports | 5 |
| Pipe Connection Diameter | Rc1/4 |
| Suitable fluid | Air / inert gas |
| Type of Switching | 2 position single |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Directly driven -type solenoid valve.- Pressure can be used from 0 MPa.
- The main valve structure is a metal seal method.
- Manifold model: VVS410, VVS411
Ulasan Produk
Tidak ada ulasan




















































































































































