Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | DC24 |
|---|---|
| Number of Ports | 5 |
| Suitable fluid | Air / inert gas |
| Type of Lead Wire Extraction | Plugin |
| Type of Switching | 3-position pressure center |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- The main valve structure is a metal seal.- Easy to increase or decrease the number of manifolds (divided manifold base)
- Abundant wiring variations.
- Manifold model: VV5ZS2, VV5ZS3
Ulasan Produk
Tidak ada ulasan




















































































































































