Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Body Option | (3) Main valve/pilot valve collective exhaust type |
| Coil | (-) Standard type |
| Connection Port Diameter | (-) No sub-plate |
| Lamp/Surge Voltage Protection Circuit | (U) With lamp surge voltage protection circuit (non-polar) |
| Manual | (-) Non-lock push type |
| Number of Ports | 5 |
| Pressure Type | (-) Standard type (0.7 MPa) |
| Suitable fluid | Air |
| Type of Lead Wire Extraction | (M) M type plug connector, lead wire length 300mm |
| Type of Switching | (2) 2-position double |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































