Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (2) AC200 |
|---|---|
| Body Option | (0) Pilot valve individual exhaust type |
| Coil | (-) Standard type |
| Connection Port Diameter | (-) No sub-plate |
| Lamp/Surge Voltage Protection Circuit | (-) No lamp / surge voltage protection circuit |
| Manual | (D) Push turn lock type (driver operation type) |
| Number of Ports | 5 |
| Pressure Type | (-) Standard type (0.7 MPa) |
| Suitable fluid | Air |
| Type of Lead Wire Extraction | (T) Conduit terminal, IP65 compatible |
| Type of Switching | (1) 2-position single |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































