SMC 5-port Pilot Type Solenoid Valve VF1120Y Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.499.900
Spesifikasi
Rated Voltage (V)(1) AC100
Body Type(2) Direct piping type
Bracket(-) No bracket
Lamp/Surge Voltage Protection Circuit(-) No lamp / surge voltage protection circuit
Manual(E) Push turn lock type (manual operation type)
Number of Ports5
Pipe Connection Diameter(01) 1/8
Suitable fluidAir
Type Of Thread(-) Rc
Type of Lead Wire Extraction(G) Grommet, lead wire length 300mm
Type of Switching(1) 2-position single

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan