Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | DC24 |
|---|---|
| Lamp/Surge Voltage Protection Circuit | (S) With surge voltage protection circuit |
| Number of Ports | 5 |
| Pipe Connection Diameter | 1/8 (with sub-plate) |
| Suitable fluid | Air |
| Type of Lead Wire Extraction | (G) Grommet (lead wire length: 300 mm) |
| Type Of Thread | NPT |
| Type of Switching | Direct acting 2-position single solenoid |
| Valve | (Y) For low wattage (DC2W) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































