SMC 5 Port Solenoid Valve VZS2450 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.599.900
Spesifikasi
Rated Voltage (V)AC100 (50/60Hz)
Number of Ports5
Pipe Connection DiameterRc1/8
Suitable fluidAir / inert gas
Type of Lead Wire ExtractionPlugin
Type of Switching3-position exhaust center
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- The main valve structure is a metal seal.
- Easy to increase or decrease the number of manifolds (divided manifold base)
- Abundant wiring variations.
- Manifold model: VV5ZS2, VV5ZS3

Ulasan Produk

Tidak ada ulasan