Kondisi Barang:
Authorized Partner
Spesifikasi
| Coil Voltage (V) | DC24 |
|---|---|
| Number of Ports | 5 |
| Suitable fluid | Air |
| Type of Lead Wire Extraction | L-shaped plug connector Without connector: With lamp / surge voltage protection circuit |
| Type of Switching | 2 position double |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- The manifold valve can be mixed with 3 ports and 5 -port valves.- Aluminum integrated manifold - DIN rail can be attached.
- Manifold model: VV5QZ12, VV5QZ15, VV5QZ22, VV5QZ25,
VV5QZ32, VV5QZ35
Ulasan Produk
Tidak ada ulasan




















































































































































